text.skipToContent text.skipToNavigation

Hexagon head screw DIN 933 Brass CU2/CU3 M12X20


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Driving features Hexagon
Head shape Hexagon head
Material Brass
Material technical CU2/CU3
Packed per 50
Full Box only

Specifications

Diameter M12
Length 20 mm
Brand Fabory
Driving features Hexagon
Head shape Hexagon head
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread Metric thread
Weight per piece (g) 33.64
Commodity code

Dimensions

d-D M12
k 7.5
L (mm) 20
P 1.75
s 19

Standards

DIN 933
ISO 4017
NEN 1568
NF E25-114
ASME B18.2.3.1M

Article numbers

Article number 46010.120.020
EAN 8715492840028
UBB 950351740101
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.