text.skipToContent text.skipToNavigation

Hexagon head screw DIN 933 Brass CU2/CU3 M10X45


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Driving features Hexagon
Head shape Hexagon head
Material Brass
Material technical CU2/CU3
Packed per 50
Full Box only

Specifications

Diameter M10
Length 45 mm
Brand Fabory
Driving features Hexagon
Head shape Hexagon head
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread Metric thread
Weight per piece (g) 37
Commodity code

Dimensions

d-D M10
k 6.4
L (mm) 45
P 1.5
s 17

Standards

ISO 4017
NF E25-114
ASME B18.2.3.1M
NEN 1568
DIN 933

Article numbers

Article number 46010.100.045
EAN 8715492839961
UBB 952351026218
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.