text.skipToContent text.skipToNavigation

Hexagon head bolt DIN 931 Steel Plain 8.8 M7X60

  1. ART NR 01000.070.060
  2. EAN 8715492007322
  3. UBB 950351003534
  4. UNSPSC 31161620

Price per 
-


Package: 200
Full Box only
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Diameter (d-D) M7
Length (L) (mm) 60
ISO 4014
NF E25-112
DIN 931
ASME B18.2.3.1M
  1. Select other sizes

Specifications

b (min.): 125mm<L≤200mm 26
b (min.): L≤125mm 20
k 4.8
P 1
s 11
  1. Download CAD model