text.skipToContent text.skipToNavigation

Hexagon head bolt DIN 931 Steel Plain 8.8 M4X40


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Packed per 500
Full Box only

Specifications

Diameter M4
Length 40 mm
Brand Fabory
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 4.53
Commodity code

Dimensions

b (min.): L≤125mm 14
d-D M4
k 2.8
L (mm) 40
P 0.7
s 7

Standards

ASME B18.2.3.1M
NF E25-112
NEN 1555
ISO 4014
DIN 931

Article numbers

Article number 01000.040.040
EAN 8715492006844
UBB 950351001223
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.