text.skipToContent text.skipToNavigation

Hexagon head bolt DIN 931 Steel Plain 8.8 M45X280

Specifications

Diameter M45
Length 280 mm
Brand Fabory
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread

Dimensions

b (min.): 125mmL≤200mm 102
b (min.): L200mm 115
b (min.): L≤125mm 96
d-D M45
k 28
L (mm) 280
P 4.5
s 70

Standards

NEN 1555
NF E25-112
ASME B18.2.3.1M
DIN 931
ISO 4014

Article numbers

Article number 01000.450.280
EAN 8715492011954
UBB 950351034562
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.