text.skipToContent text.skipToNavigation

Hexagon head bolt DIN 931 Steel Plain 8.8 M33X340

Specifications

Diameter M33
Length 340 mm
Brand Fabory
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread

Dimensions

b (min.): 125mmL≤200mm 78
b (min.): L200mm 91
b (min.): L≤125mm 72
d-D M33
k 21
L (mm) 340
P 3.5
s 50

Standards

NF E25-112
ISO 4014
DIN 931
NEN 1555
ASME B18.2.3.1M

Article numbers

Article number 01000.330.340
EAN 8715492010964
UBB 950351028473
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.