text.skipToContent text.skipToNavigation

Hexagon head bolt DIN 931 Steel Plain 8.8 M18X320

Specifications

Diameter M18
Length 320 mm
Brand Fabory
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread

Dimensions

b (min.): 125mmL≤200mm 48
b (min.): L200mm 61
b (min.): L≤125mm 42
d-D M18
k 11.5
L (mm) 320
P 2.5
s 27

Standards

NEN 1555
NF E25-112
DIN 931
ASME B18.2.3.1M
ISO 4014

Article numbers

Article number 01000.180.320
EAN 8715492009104
UBB 952351964665
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.