text.skipToContent text.skipToNavigation

Hexagon head bolt DIN 931 Steel Plain 10.9 M8X45


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 10.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Packed per 200
Full Box only

Specifications

Diameter M8
Length 45 mm
Brand Fabory
Class 10.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 22
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
Commodity code

Dimensions

b (min.): 125mmL≤200mm 28
b (min.): L≤125mm 22
d-D M8
k 5.3
L (mm) 45
P 1.25
s 13

Standards

NEN 1555
DIN 931
ASME B18.2.3.1M
NF E25-112
ISO 4014

Article numbers

Article number 04100.080.045
EAN 8715492114211
UBB 950351324302
UNSPSC 31161620
Nato Stock Number 5305-17-109-2042

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.