text.skipToContent text.skipToNavigation

Hexagon head bolt DIN 931 Steel Plain 10.9 M8X40


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 10.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Packed per 200
Full Box only

Specifications

Diameter M8
Length 40 mm
Brand Fabory
Class 10.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 18.95
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
Commodity code

Dimensions

b (min.): 125mmL≤200mm 28
b (min.): L≤125mm 22
d-D M8
k 5.3
L (mm) 40
P 1.25
s 13

Standards

NF E25-112
NEN 1555
ASME B18.2.3.1M
DIN 931
ISO 4014

Article numbers

Article number 04100.080.040
EAN 8715492114204
UBB 950351324229
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.