text.skipToContent text.skipToNavigation

Hexagon head bolt DIN 931 Steel Plain 10.9 M33X150


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 10.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Packed per 5
Full Box only

Specifications

Diameter M33
Length 150 mm
Brand Fabory
Class 10.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 1290
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
Commodity code

Dimensions

b (min.): 125mmL≤200mm 78
b (min.): L200mm 91
b (min.): L≤125mm 72
d-D M33
k 21
L (mm) 150
P 3.5
s 50

Standards

NF E25-112
ASME B18.2.3.1M
NEN 1555
ISO 4014
DIN 931

Article numbers

Article number 04100.330.150
EAN 8715492116246
UBB 950351960543
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.