text.skipToContent text.skipToNavigation

Hexagon head bolt DIN 931 Steel Plain 10.9 M30X280


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 10.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Packed per 5
Full Box only

Specifications

Diameter M30
Length 280 mm
Brand Fabory
Class 10.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 1750
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
Commodity code

Dimensions

b (min.): 125mmL≤200mm 72
b (min.): L200mm 85
b (min.): L≤125mm 66
d-D M30
k 18.7
L (mm) 280
P 3.5
s 46

Standards

ASME B18.2.3.1M
NF E25-112
DIN 931
ISO 4014
NEN 1555

Article numbers

Article number 04100.300.280
EAN 8715492116178
UBB 952351305075
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.