text.skipToContent text.skipToNavigation

Hexagon head bolt DIN 931 Steel Plain 10.9 M16X190


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 10.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Packed per 25
Full Box only

Specifications

Diameter M16
Length 190 mm
Brand Fabory
Class 10.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 326
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
Commodity code

Dimensions

b (min.): 125mmL≤200mm 44
b (min.): L200mm 57
b (min.): L≤125mm 38
d-D M16
k 10
L (mm) 190
P 2
s 24

Standards

NF E25-112
ISO 4014
NEN 1555
DIN 931
ASME B18.2.3.1M

Article numbers

Article number 04100.160.190
EAN 8715492115102
UBB 954351258775
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.