text.skipToContent text.skipToNavigation

Hexagon head bolt DIN 931 Steel Plain 10.9 M16X180


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 10.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Packed per 25
Full Box only

Specifications

Diameter M16
Length 180 mm
Brand Fabory
Class 10.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 312
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
Commodity code

Dimensions

b (min.): 125mmL≤200mm 44
b (min.): L200mm 57
b (min.): L≤125mm 38
d-D M16
k 10
L (mm) 180
P 2
s 24

Standards

NEN 1555
DIN 931
ASME B18.2.3.1M
ISO 4014
NF E25-112

Article numbers

Article number 04100.160.180
EAN 8715492115096
UBB 952351935210
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.