text.skipToContent text.skipToNavigation

Hexagon head bolt DIN 931 Steel Plain 10.9 M10X55


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 10.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Packed per 100
Full Box only

Specifications

Diameter M10
Length 55 mm
Brand Fabory
Class 10.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 41.63
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
Commodity code

Dimensions

b (min.): 125mmL≤200mm 32
b (min.): L200mm 45
b (min.): L≤125mm 26
d-D M10
k 6.4
L (mm) 55
P 1.5
s 17

Standards

ASME B18.2.3.1M
NF E25-112
DIN 931
NEN 1555
ISO 4014

Article numbers

Article number 04100.100.055
EAN 8715492114341
UBB 951351635416
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.