text.skipToContent text.skipToNavigation

Hexagon connection nut H=3xD Brass CU2/CU3 M5


Article number
Diameter
Show all diameters
Brand Fabory
Driving features Hexagon
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread Metric thread
Packed per 100
Full Box only

Specifications

Diameter M5
Brand Fabory
Driving features Hexagon
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread Metric thread
Weight per piece (g) 4.65
Commodity code

Dimensions

d-D M5
m 15
P 0.8
s 8

Standards

DIN 6334

Article numbers

Article number 47195.050.001
EAN 8715492843746
UBB 950355829496
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.