text.skipToContent text.skipToNavigation

Hexagon cap stainless steel cylindrical thread BSPP 1/8


Article number
Diameter
Show all diameters
Brand Fabory
Material Stainless steel
Thread Cylindrical pipe thread
Type Cap
Weight per piece (g) 5
Info Hex cap with cylindrical BSP internal thread.
Packed per 1

Specifications

Diameter 1/8
Brand Fabory
Material Stainless steel
Thread Cylindrical pipe thread
Type Cap
Weight per piece (g) 5
Info Hex cap with cylindrical BSP internal thread.
Commodity code

Article numbers

Article number 74855.031.001
EAN 8715493421844
UBB 204093065017
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.