text.skipToContent text.skipToNavigation

Hexagon cap stainless steel cylindrical thread BSPP 1/2


Article number
Diameter
Show all diameters
Brand Fabory
Material Stainless steel
Thread Cylindrical pipe thread
Type Cap
Weight per piece (g) 33
Info Hex cap with cylindrical BSP internal thread.
Packed per 1

Specifications

Diameter 1/2
Brand Fabory
Material Stainless steel
Thread Cylindrical pipe thread
Type Cap
Weight per piece (g) 33
Info Hex cap with cylindrical BSP internal thread.
Commodity code

Article numbers

Article number 74855.127.001
EAN 8715493421875
UBB 204093065355
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.