text.skipToContent text.skipToNavigation

Milwaukee M12 Heated Premium Toughshell Jacket Black S - 8hr Battery Life, Wind/Water Resistant


Article number
Nominal voltage (V) 12
Colour Black
Capacity (mAh) 3000
Material Polyester
Suitable for rapid charger Yes
Clothing length 1/2 length
Type of hood None
Packed per 1

Specifications

Nominal voltage (V) 12
Colour Black
Capacity (mAh) 3000
Material Polyester
Suitable for rapid charger Yes
Clothing length 1/2 length
Type of hood None
Machine washable Yes
Brand Milwaukee
Weight per piece (g) 1500
Info One-Touch LED Controller, M12 Battery Holder with 2.1A USB Port
Commodity code

Article numbers

Article number 0G577437
EAN 4058546509798
UBB 500732041461
UNSPSC 53100000
Manufacturer article nr  4932493819

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.