text.skipToContent text.skipToNavigation

Oxxa Essential Magoma 2664 Parka Jacket Polyester Fluorescent Orange/Navy Blue XXL


Article number 7A425555
Design Other
Oil resistant No
Material Other
Thermally insulated No
Heat protection Yes
Protection against chemicals Yes
Arc fault tested No
Packed per 1

Specifications

Design Other
Oil resistant No
Material Other
Thermally insulated No
Heat protection Yes
Protection against chemicals Yes
Arc fault tested No
Fitting type Regular fit
Water repellent Yes
High visibility (signal colours) Yes
With reflective striping Yes
Gender Unisex
Child model No
Clothing length 1/2 length
Cut resistant No
Type of hood None
Size 7 - 7
Material weight (g/m²) 250
Water/wetness protection according to EN 343 Yes
Warning protection according to EN ISO 20471 No
Heat and flame protection according to EN 11612 No
Machine washable Yes
Welding protection according to EN 11611 No
Brand OXXA Essential
Weight per piece (g) 1600
Commodity code
Model Magoma
Safety 3,2/Y/6/3/Y

Article numbers

Article number 7A425555
EAN 8718249029998
UBB 500513821206
UNSPSC 53100000
Manufacturer article nr  24266407
Do not close this page. This message will disappear, when the page is fully loaded.