text.skipToContent text.skipToNavigation

Handle Stainless steel A4 106MM

Specifications

Length 106 mm
Brand Fabory
Material Stainless steel
Material technical A4

Dimensions

B 17
D 6.5
H 27.5
L (mm) 106
S 3.6

Article numbers

Article number 54656.106.001
EAN 8715494191937
UBB 500616992243
UNSPSC 31162801

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.