text.skipToContent text.skipToNavigation

Half pipe clamp Steel Plain 89MM


Article number
Brand Fabory
Material Steel
Surface treatment Plain
Weight per piece (g) 370
Commodity code
Packed per 1

Specifications

Brand Fabory
Material Steel
Surface treatment Plain
Weight per piece (g) 370
Commodity code

Dimensions

A 180
B 40
C 140
D 6
F 5
For pipe ø 3
G 14
H 22
ø 89
R 6

Article numbers

Article number 64500.089.001
EAN 8715494531122
UBB 500627260341
UNSPSC 31162906

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.