text.skipToContent text.skipToNavigation

Half pipe clamp Steel Plain 66MM

Article number
Brand Fabory
Material Steel
Surface treatment Plain
Weight per piece (g) 290
Commodity code

Specifications

Brand Fabory
Material Steel
Surface treatment Plain
Weight per piece (g) 290
Commodity code

Dimensions

A 155
B 40
C 115
D 6
F 5
G 14
H 22
ø 66
R 6

Article numbers

Article number 64500.066.001
EAN 8715494531078
UBB 500627259863
UNSPSC 31162906

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.