text.skipToContent text.skipToNavigation

Half pipe clamp Steel Plain 57MM


Article number
Brand Fabory
Material Steel
Surface treatment Plain
Weight per piece (g) 280
Commodity code
Packed per 1

Specifications

Brand Fabory
Material Steel
Surface treatment Plain
Weight per piece (g) 280
Commodity code

Dimensions

A 145
B 40
C 105
D 6
F 5
G 14
H 22
ø 57
R 6

Article numbers

Article number 64500.057.001
EAN 8715494531047
UBB 500627259525
UNSPSC 31162906

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.