text.skipToContent text.skipToNavigation

Half pipe clamp Steel Plain 406MM


Article number
Brand Fabory
Material Steel
Surface treatment Plain
Weight per piece (g) 5240
Commodity code
Packed per 1

Specifications

Brand Fabory
Material Steel
Surface treatment Plain
Weight per piece (g) 5240
Commodity code

Dimensions

A 585
B 75
C 510
D 12
F 12
For pipe ø 16
G 22
H 60
ø 406
R 22

Article numbers

Article number 64500.406.001
EAN 8715494531443
UBB 500627263568
UNSPSC 31162906

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.