text.skipToContent text.skipToNavigation

Half pipe clamp Steel Plain 324MM


Article number
Brand Fabory
Material Steel
Surface treatment Plain
Weight per piece (g) 3290
Commodity code
Packed per 1

Specifications

Brand Fabory
Material Steel
Surface treatment Plain
Weight per piece (g) 3290
Commodity code

Dimensions

A 480
B 60
C 420
D 12
F 8
For pipe ø 12
G 22
H 60
ø 324
R 12

Article numbers

Article number 64500.324.001
EAN 8715494531412
UBB 500627263238
UNSPSC 31162906

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.