text.skipToContent text.skipToNavigation

Half pipe clamp Steel Plain 30MM


Article number
Brand Fabory
Material Steel
Surface treatment Plain
Weight per piece (g) 80
Commodity code
Packed per 1

Specifications

Brand Fabory
Material Steel
Surface treatment Plain
Weight per piece (g) 80
Commodity code

Dimensions

A 93
B 30
C 63
D 4
F 4
G 11
H 18
ø 30
R 5

Article numbers

Article number 64500.030.001
EAN 8715494530965
UBB 500627258790
UNSPSC 31162906

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.