text.skipToContent text.skipToNavigation

Half pipe clamp Steel Plain 22MM


Article number
Brand Fabory
Material Steel
Surface treatment Plain
Weight per piece (g) 40
Commodity code
Packed per 1

Specifications

Brand Fabory
Material Steel
Surface treatment Plain
Weight per piece (g) 40
Commodity code

Dimensions

A 80
B 25
C 55
D 3
F 3
For pipe ø 0.5
G 9
H 18
ø 22
R 4

Article numbers

Article number 64500.022.001
EAN 8715494530934
UBB 500627258469
UNSPSC 31162906

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.