text.skipToContent text.skipToNavigation

Half pipe clamp Steel Plain 194MM


Article number
Brand Fabory
Material Steel
Surface treatment Plain
Weight per piece (g) 1850
Commodity code
Packed per 1

Specifications

Brand Fabory
Material Steel
Surface treatment Plain
Weight per piece (g) 1850
Commodity code

Dimensions

A 326
B 50
C 276
D 12
F 6
For pipe ø 7
G 18
H 60
ø 194
R 12

Article numbers

Article number 64500.194.001
EAN 8715494531290
UBB 500627262081
UNSPSC 31162906

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.