text.skipToContent text.skipToNavigation

Half pipe clamp Steel Plain 168MM


Article number
Brand Fabory
Material Steel
Surface treatment Plain
Weight per piece (g) 1590
Commodity code
Packed per 1

Specifications

Brand Fabory
Material Steel
Surface treatment Plain
Weight per piece (g) 1590
Commodity code

Dimensions

A 293
B 50
C 243
D 12
F 6
For pipe ø 6
G 18
H 60
ø 168
R 12

Article numbers

Article number 64500.168.001
EAN 8715494531252
UBB 500627261661
UNSPSC 31162906

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.