text.skipToContent text.skipToNavigation

Half pipe clamp Steel Plain 140MM


Article number
Brand Fabory
Material Steel
Surface treatment Plain
Weight per piece (g) 1160
Commodity code
Packed per 1

Specifications

Brand Fabory
Material Steel
Surface treatment Plain
Weight per piece (g) 1160
Commodity code

Dimensions

A 260
B 50
C 210
D 10
F 6
For pipe ø 5
G 18
H 60
ø 140
R 12

Article numbers

Article number 64500.140.001
EAN 8715494531207
UBB 500627261174
UNSPSC 31162906

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.