text.skipToContent text.skipToNavigation

Half pipe clamp Steel Plain 133MM


Article number
Brand Fabory
Material Steel
Surface treatment Plain
Weight per piece (g) 1130
Commodity code
Packed per 1

Specifications

Brand Fabory
Material Steel
Surface treatment Plain
Weight per piece (g) 1130
Commodity code

Dimensions

A 255
B 50
C 205
D 10
F 6
G 18
H 60
ø 133
R 12

Article numbers

Article number 64500.133.001
EAN 8715494531191
UBB 500627261091
UNSPSC 31162906

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.