text.skipToContent text.skipToNavigation

Hafren Security Self Tapping Screws Flange head System Zero Stainless Steel A2


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Hafren
Head shape Flange head
Material Stainless steel
Material technical A2
Thread Self tapping thread
Packed per 100
Full Box only

Specifications

Diameter 4.2 mm
Length 13 mm
Brand Hafren
Head shape Flange head
Material Stainless steel
Material technical A2
Thread Self tapping thread
Weight per piece (g) 1.24
Commodity code

Article numbers

Article number 51237.042.013
EAN 8712423135260
UBB 500754824927
UNSPSC 31161518
Manufacturer article nr  SZS08D-S

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.