text.skipToContent text.skipToNavigation

Hafren Security Bit System Zero


Article number
Length
Show all lengths
Brand Hafren
Material Steel
Weight per piece (g) 10.3
Commodity code
Packed per 1

Specifications

Length 75 mm
Brand Hafren
Material Steel
Weight per piece (g) 10.3
Commodity code

Article numbers

Article number 80020.040.075
EAN 8725928160699
UBB 500754846391
UNSPSC 27112814
Manufacturer article nr  SZ4-B

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.