text.skipToContent text.skipToNavigation

Grooved pin with round head DIN 1476 Steel Plain 2X3MM


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Head shape Round head
Material Steel
Surface treatment Plain
Weight per piece (g) 0.136
Packed per 200
Full Box only

Specifications

Diameter 2 mm
Length 3 mm
Brand Fabory
Head shape Round head
Material Steel
Surface treatment Plain
Weight per piece (g) 0.136
Info
  • Diameter d2 is the diameter over the grooved edges (valid for steel pins only).
  • The recommended tolerance class for the accommodating hole diameter d1 (nominal) is H11.
  • The tolerance class of the nominal length (L) is js15.
Commodity code

Dimensions

d1 2
d2 ≈ 2.15
d3 3.5
D (mm) 2
f ≈ 0.5
k 1.2
L (mm) 3
r ≈ 1.9
Tolerance +0/-0.05

Standards

DIN 1476

Article numbers

Article number 39760.020.003
EAN 8715492828101
UBB 950359154461
UNSPSC 31163215

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.