text.skipToContent text.skipToNavigation

GF T-piece reducing plain Fig. 130 3x female thread


Article number
Diameter
Show all diameters
Brand Georg Fischer
Material Malleable iron
Surface treatment Plain
Type Fig. 130
Type Fig. 130
Weight per piece (g) 685
Packed per 1

Specifications

Diameter 2.IN.X1.1/2
Brand Georg Fischer
Material Malleable iron
Surface treatment Plain
Type Fig. 130
Type Fig. 130
Weight per piece (g) 685
Commodity code

Article numbers

Article number 74056.508.038
EAN 8715493405035
UBB 203093513679
UNSPSC 40174600
Manufacturer article nr  770130179

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.