text.skipToContent text.skipToNavigation

GF Elbow 90° equal, Fig. 90 plain with female thread


Article number
Diameter
Show all diameters
Brand Georg Fischer
Material Malleable iron
Surface treatment Plain
Type Fig. 90
Type Fig. 90
Weight per piece (g) 30
Packed per 1

Specifications

Diameter 1/8
Brand Georg Fischer
Material Malleable iron
Surface treatment Plain
Type Fig. 90
Type Fig. 90
Weight per piece (g) 30
Commodity code

Article numbers

Article number 74030.031.001
EAN 8715493403802
UBB 203093504272
UNSPSC 40172800
Manufacturer article nr  770090101

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.