text.skipToContent text.skipToNavigation

GF Bend 90° long, Fig.2 plain with female thread


Article number
Diameter
Show all diameters
Brand Georg Fischer
Material Malleable iron
Surface treatment Plain
Type Fig. 2
Type Fig. 2
Weight per piece (g) 1492
Packed per 1

Specifications

Diameter 2IN
Brand Georg Fischer
Material Malleable iron
Surface treatment Plain
Type Fig. 2
Type Fig. 2
Weight per piece (g) 1492
Commodity code

Article numbers

Article number 74002.508.001
EAN 8715493403475
UBB 203093501534
UNSPSC 40172100
Manufacturer article nr  770002109

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.