text.skipToContent text.skipToNavigation

GF Bend 45° long, Fig.41 plain with female thread


Article number
Diameter
Show all diameters
Brand Georg Fischer
Brand Georg Fischer
Material Malleable iron
Surface treatment Plain
Type Fig. 41
Type Fig. 41
Packed per 10
Full Box only

Specifications

Diameter 1IN
Brand Georg Fischer
Brand Georg Fischer
Material Malleable iron
Surface treatment Plain
Type Fig. 41
Type Fig. 41
Weight per piece (g) 298
Commodity code
Commodity code

Article numbers

Article number 74010.254.001
EAN 8715493403734
UBB 203093503852
UNSPSC 40172100
Manufacturer article nr  770041106

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.