text.skipToContent text.skipToNavigation

Gedore VDE Screwdriver Ball end 6mm


Article number 2X383835
Total length (mm)
Wrench width (mm) 6
Isolation protection 1000 V Yes
Blade length (mm) 100
Cap rotatable Yes
VDE tested Yes
Brand Gedore
Packed per 1

Specifications

Total length (mm) 210
Wrench width (mm) 6
Isolation protection 1000 V Yes
Blade length (mm) 100
Cap rotatable Yes
VDE tested Yes
Brand Gedore
Weight per piece (g) 140
Commodity code

Article numbers

Article number 2X383835
EAN 4010886938461
UBB 500642613458
UNSPSC 27111701
Manufacturer article nr  2824523
Do not close this page. This message will disappear, when the page is fully loaded.