text.skipToContent text.skipToNavigation

Gedore VDE 2 E Single End Ring Spanner 13mm Vanadium Steel Plastic-Coated 190mm


Article number
Length (m) 190
Isolation protection 1000 V Yes
Wrench size large (mm) 13
Low spark model No
Half moon model No
Ratcheting model No
Brand Gedore
Packed per 1

Specifications

Length (m) 190
Isolation protection 1000 V Yes
Wrench size large (mm) 13
Low spark model No
Half moon model No
Ratcheting model No
Brand Gedore
Weight per piece (g) 130
Commodity code
Model VDE 2 E
Type Single End Ring Spanner

Article numbers

Article number G3101.130.001
EAN 4010886603635
UBB 203120579511
UNSPSC 27111743
Manufacturer article nr  6036350

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.