text.skipToContent text.skipToNavigation

Stahlwille MANOSKOP 755R Torque Wrench 1/4" 1.5-12.5Nm 173.5mm


Article number G0608.001.770
Electronic No
Total length (mm) 173.5
With signal tone Yes
Tightening moment (Nm) 1.5 - 12.5
Head width (mm) 22
Connection size (mm) 6.3
Accuracy according to ISO 6789 (%) 4
Packed per 1

Specifications

Electronic No
Total length (mm) 173.5
With signal tone Yes
Tightening moment (Nm) 1.5 - 12.5
Head width (mm) 22
Connection size (mm) 6.3
Accuracy according to ISO 6789 (%) 4
Head height (mm) 18
Brand Stahlwille
Weight per piece (g) 362
Commodity code
Model MANOSKOP
Type Torque Wrench

Article numbers

Article number G0608.001.770
EAN 4018754096268
UBB 203198016669
UNSPSC 27111715
Manufacturer article nr  50100001
Do not close this page. This message will disappear, when the page is fully loaded.