text.skipToContent text.skipToNavigation

Gedore Torque wrenches D 3/4 BOX

Article number 1G232386
Electronic No
Weight 7700
Total length (mm) 812
Isolation protection 1000 V No
With signal tone Yes
Tightening moment (Nm) 155
Head width (mm) 45

Specifications

Electronic No
Weight 7700
Total length (mm) 812
Isolation protection 1000 V No
With signal tone Yes
Tightening moment (Nm) 155
Head width (mm) 45
Connection size (mm) 20
Accuracy according to ISO 6789 (%) 3
Head height (mm) 35
VDE tested No

Article numbers

Article number 1G232386
EAN 4002805856321
UBB 500642464605
UNSPSC 27111715
Manufacturer article nr  7692070
Do not close this page. This message will disappear, when the page is fully loaded.