text.skipToContent text.skipToNavigation

Facom Click Torque Wrench 14 x 18mm 40-200Nm 466mm


Article number 3Z682292
Electronic No
Weight 1100
Total length (mm) 466
Isolation protection 1000 V No
With signal tone No
Tightening moment (Nm) 40 - 200
Correcting variable consistent No
Packed per 1

Specifications

Electronic No
Weight 1100
Total length (mm) 466
Isolation protection 1000 V No
With signal tone No
Tightening moment (Nm) 40 - 200
Correcting variable consistent No
Accuracy scale division (Nm) 2
Suitable for extension No
Accuracy according to ISO 6789 (%) 4
VDE tested No
Brand Facom
Weight per piece (g) 1300
Commodity code
Type Click Torque Wrench

Article numbers

Article number 3Z682292
EAN 3662424106071
UBB 500581997664
UNSPSC 27110000
Manufacturer article nr  S.209-200PB
Do not close this page. This message will disappear, when the page is fully loaded.