text.skipToContent text.skipToNavigation

Gedore Torque wrenches 1/2 BOX

Article number 2O362860
Electronic No
Weight 3900
Total length (mm) 617
Isolation protection 1000 V No
With signal tone Yes
Tightening moment (Nm) ['60.000', '300.000']
Head width (mm) 35

Specifications

Electronic No
Weight 3900
Total length (mm) 617
Isolation protection 1000 V No
With signal tone Yes
Tightening moment (Nm) ['60.000', '300.000']
Head width (mm) 35
Connection size (mm) 12.5
Accuracy according to ISO 6789 (%) 3
Head height (mm) 30
VDE tested No

Article numbers

Article number 2O362860
EAN 4002805856222
UBB 500642463201
UNSPSC 27111715
Manufacturer article nr  7686340
Do not close this page. This message will disappear, when the page is fully loaded.