text.skipToContent text.skipToNavigation

Gedore Phillips Screwdriver Bit PH2 1/4" Hex 28mm Length


Article number
Screwing system Phillips
Total length (mm) 28
Diameter 12
Suitable for manual operation No
Size crosshead 2
Tip length (mm) 16
Connection size (mm) 6.3
Packed per 1

Specifications

Screwing system Phillips
Total length (mm) 28
Diameter 12
Suitable for manual operation No
Size crosshead 2
Tip length (mm) 16
Connection size (mm) 6.3
Brand Gedore
Weight per piece (g) 15
Commodity code
Type Phillips Screwdriver Bit

Article numbers

Article number G2203.000.002
EAN 4010886617465
UBB 240122057468
UNSPSC 27111704
Manufacturer article nr  6174660

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.