text.skipToContent text.skipToNavigation

Gedore 44 Caliper Face Spanner 5mm Jaw 4.8mm Pin 230mm Length


Article number G2179.050.001
Design Caliper face spanner
Length (m) 230
Pin diameter (mm) 4.8
Wrench width (mm) 5 - 5
Brand Gedore
Weight per piece (g) 260
Commodity code
Packed per 1

Specifications

Design Caliper face spanner
Length (m) 230
Pin diameter (mm) 4.8
Wrench width (mm) 5 - 5
Brand Gedore
Weight per piece (g) 260
Commodity code
Model 44
Type Caliper Face Spanner

Article numbers

Article number G2179.050.001
EAN 4010886635469
UBB 240122613849
UNSPSC 27111726
Manufacturer article nr  6354640
Do not close this page. This message will disappear, when the page is fully loaded.