text.skipToContent text.skipToNavigation

Gedore Sockets T10

Article number 1M627915
Total length (mm) 37
Diameter 12
Size (TX) 10
Blade length (mm) 30.5
Connection size (mm) 6.3

Specifications

Total length (mm) 37
Diameter 12
Size (TX) 10
Blade length (mm) 30.5
Connection size (mm) 6.3

Article numbers

Article number 1M627915
EAN 4010886612026
UBB 500642793888
UNSPSC 27111704
Manufacturer article nr  6120220
Do not close this page. This message will disappear, when the page is fully loaded.