text.skipToContent text.skipToNavigation

Gedore Sockets IKS 20 PZD GR. 4


Article number
Screwing system Pozidriv PZ
Total length (mm) 28
Diameter 12
Suitable for manual operation No
Size crosshead 4
Tip length (mm) 16
Connection size (mm) 6.3
Packed per 1

Specifications

Screwing system Pozidriv PZ
Total length (mm) 28
Diameter 12
Suitable for manual operation No
Size crosshead 4
Tip length (mm) 16
Connection size (mm) 6.3
Brand Gedore
Weight per piece (g) 20
Commodity code

Article numbers

Article number G2204.000.004
EAN 4010886618752
UBB 240122603527
UNSPSC 27111704
Manufacturer article nr  6187560

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.