text.skipToContent text.skipToNavigation

Gedore Sockets DG 30 10 10 MM


Article number
Wrench width (mm) 10
Length (m) 41.5
Isolation protection 1000 V No
Double hex insert Yes
With joint Yes
Connection size (mm) 10
VDE tested No
Packed per 1

Specifications

Wrench width (mm) 10
Length (m) 41.5
Isolation protection 1000 V No
Double hex insert Yes
With joint Yes
Connection size (mm) 10
VDE tested No
Brand Gedore
Weight per piece (g) 55
Commodity code

Article numbers

Article number G2222.100.001
EAN 4010886624067
UBB 203120496286
UNSPSC 27111704
Manufacturer article nr  6240630

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.