text.skipToContent text.skipToNavigation

Gedore Sockets D 32 29 29 MM

Specifications

Wrench width (mm) 29
Length (m) 54.5
Isolation protection 1000 V No
Double hex insert Yes
With joint No
Wrench depth (mm) 23.5
VDE tested No
Brand Gedore

Description

Socket 3/4" bi-hexagon UD profile

Article numbers

Article number G2256.290.001
EAN 4010886627259
UBB 240122071550
UNSPSC 27111704
Manufacturer article nr  6272590

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.